-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Blower |
|---|---|
| Airflow @ 10.00 In Sp | 1316 CFM |
| Airflow @ 11.00 In Sp | 1230 CFM |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | 1774 CFM |
| Airflow @ 3.000 In Sp | 1721 CFM |
| Airflow @ 6.000 In Sp | 1550 CFM |
| Airflow @ 7.000 In Sp | 1486 CFM |
| Airflow @ 8.000 In Sp | 1464 CFM |
| Amps | 11.8/5.9A |
| Application | Industrial |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Cfm @ 1.000-in. Sp | 1857 CFM |
| Cfm @ 10.00-in. Sp | 1316 @ 3700 RPM |
| Cfm @ 11.00-in. Sp | 1230 CFM |
| Cfm @ 12.00-in. Sp | 1131 CFM |
| Cfm @ 2.000-in. Sp | 1774 @ 3250 RPM |
| Cfm @ 3.000-in. Sp | 1721 @ 3300 RPM |
| Cfm @ 4.000-in. Sp | 1660 CFM |
| Cfm @ 5.000-in. Sp | 1610 CFM |
| Cfm @ 6.000-in. Sp | 1550 CFM |
| Cfm @ 7.000-in. Sp | 1486 @ 3500 RPM |
| Cfm @ 8.000-in. Sp | 1464 @ 3600 RPM |
| Cfm @ 9.000-in. Sp | 1393 CFM |
| Dba @ 5 Ft. | 96 dBA |
| Dimension A | 17 5/8" |
| Dimension B | 15" |
| Dimension C | 7 1/8" |
| Dimension D | 5 3/4" |
| Dimension E | 13 1/2" |
| Dimension F | 16" |
| Dimension G | 11 1/2" |
| Dimension H | 10 1/2" |
| Dimension J | 9 5/8" |
| Dimension L | 11 3/8" |
| Dimension M | 11" |
| Dimension N | 21" |
| Dimension P | 8" |
| Dimension Q | 9/16" |
| Dimension R | 4" |
| Dimension T | 17" |
| Dimension V | 25 7/8" |
| Dimension X | 20" |
| Discharge Height | 7 1/8" |
| Discharge Width | 5 3/4" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Comes Complete With Weatherproof Drive Cover And Dynamically Balanced, Heavy Duty Die Cast Aluminum Wheels, Self Aligning Ball Bearing Pillow Blocks |
| Flange Size | Not Applicable |
| Flange Type | Non Flanged |
| Full Load Amps | 12.9-11.7/5.8A |
| Housing Color | Gray |
|---|---|
| Housing Depth | 23" |
| Housing Finish | Polyester Epoxy |
| Housing Height | 26" |
| Housing Length | 23" |
| Housing Material | Steel |
| Housing Material Finish | Gray Polyester Epoxy |
| Housing Material Gauge | 16 ga. |
| Housing Width | 25" |
| Hz | 60 Hz |
| Includes | 1Vp65118, 36Vf04, 4C131, 6A143, Ak561 |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 8" |
| Max. Ambient Temp. | 104°F |
| Max. Blower Rpm | 3800 RPM |
| Max. Inlet Temp. | 180°F |
| Maximum Fan Speed | 3800 RPM |
| Maximum Static Pressure | 12 in. wc |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame | 184T |
| Motor Frame Designation | 184T |
| Motor Hp | 5 hp |
| Motor Insulation | Class F |
| Motor Insulation Class | Class F |
| Motor Speed | 3500 RPM |
| Motor Type | Capacitor Start Capacitor Run |
| Nameplate Voltage | 208-230/460V AC |
| No. Of Inlets | 1 |
| Number Of Speeds | 1 |
| Outlet Dia. | Not Applicable |
| Outlet Height | 7 1/8" |
| Outlet Shape | Rectangular |
| Outlet Width | 5 3/4" |
| Overall Depth | 23" |
| Overall Height | 25 7/8" |
| Overall Width | 17 5/8" |
| Phase | 3 |
| Resistance Properties | For Damp Environments |
| Rotation | CW |
| Shaft Dia. | 1" |
| Shaft Diameter | 1" |
| Sound Level | 96 dBA @ 5 Ft. |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Dia. | 13 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Radial |
| Wheel Width | 4 3/8" |
| standard | CE COMPLIANT, CSA CERTIFIED, UL LISTED |
| Height (cm) | 65.72 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 44.77 |
| HS Code | 8414802015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 92.862 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)