-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gasket Cutter |
|---|---|
| Adjustment Mechanism | Manual |
| Blade Type | Rotary Cutting Disc |
| Body Material | Cast Iron, Steel |
| Cutting Blade Depth | 0" to 1/4" |
| Cutting Board | No |
| Cutting Range | 2" to 22" |
| Disc Material | Steel |
| Face Width | 1/4" to 7" |
| Features | Plastic Non Slip, Textured Surface |
| Frame Material | Cast Iron |
|---|---|
| Handle Type | Crank Operated |
| Material Compatibility | Cork, Fiber, Rubber |
| Max. Work Thickness | 1/4" |
| Maximum Cutting Diameter | 22" |
| Minimum Cutting Diameter | 2" |
| Mounting Type | Vise, Clamp |
| Number Of Pieces | 2 |
| System Of Measurement | Imperial |
| Throat Size | 7" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 46.23 |
| Width (cm) | 24.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.2947 |
Allpax AX7000 gasket cutter is used to create flange, ring and irregular shape gaskets out of non-metallic gasket materials, such as cork, fibre and rubber. This Allpax AX7000 gasket cutter is also used to cut out multiple, same-sized gaskets in power plants, breweries, petrochemicals, pharmaceuticals and food processing industries.
Follow these steps while operating this Allpax AX7000 gasket cutter:
The first deciding factor that a user must decide on is whether the assembly needs to be stationary or portable.
In general, the extension-style circular gasket cutters are portable and lightweight. These gasket cutter kits are widely used to fabricate non-metallic or non-rigid gasket materials. On the other hand, the rotary gasket cutters are heavier and require mounting or bolting on a vise or a workbench for fixed-location gasket cutting.
The rotary gasket cutters are ideal for metallic or rigid gasket materials, as well as cutting out irregular shape gaskets. These gasket cutters are powered using either a hand crank or using an electric motor. The motorised version provides quick, hassle-free operation but requires electric power. The hand-operated rotary gasket cutters do not require any electrical power supply and can be installed anywhere.
Users can further narrow their search for the right gasket cutters by selecting on the basis of cutting diameter specifications that indicate the face widths of the finished gaskets.
A rotary style gasket cutter is widely used in applications having a permanent installation constraint, whereas the extension-style gasket cutter can be moved easily from one location to another for cutting large diameter gaskets. The latter, unlike the former, also requires the gasket material to be laid flat on a workbench or a dedicated gasket fabrication table.
No, Allpax AX7000 gasket cutter comes completely assembled and pre-adjusted for use from the factory.
Raptor Supplies can deliver a similar (Allpax AX7001) gasket cutter for cutting metallic material, such as soft steel, copper, zinc and brass. Allpax AX7001 bench-mounted gasket cutter also has a throat of 8.75 inches for making gaskets, rings & flanges having face widths ranging from 1/2 to 8-3/4 inches.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)