-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Type | Countertop |
| Capacity | 17 gal. |
| Color | Blue |
| Depth | 18" |
| Door Closure Type | Manual |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 40 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| Environmental Protection | NEPA 30 |
| Exterior Depth | 18" |
| Exterior Width | 43" |
| Features | Comes With Dual Vents, Grounding Wire Connections, Polyethylene Trays |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Height | 24" |
| Includes | (4) Level Adjusting ft. And Hazardous Warning Label |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
|---|---|
| Inside Height | 19 1/2" |
| Inside Width | 39 1/2" |
| Leveling Feet | Yes |
| Lock Type | Padlockable |
| Material | Steel |
| Material Thickness | 18 ga. |
| Mounting Type | Stackable |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Number Of Shelves | 1 |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Specialty Application | Stackable |
| Storage Capacity | 17 gal. |
| Storage Container Type | Small Containers |
| Wall Construction | Dual Wall |
| Width | 43" |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 109.22 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 72.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)