-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Format | Countertop |
| Cabinet Type | Countertop |
| Capacity | 17 gal. |
| Color | Blue |
| Door Closure Type | Self-Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 40 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non-Combustible |
| Environmental Protection | NEPA 1, NEPA 30 |
| Exterior Depth | 18" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 43" x 18" x 24" |
| Exterior Height | 24" |
| Exterior Width | 43" |
| Features | Bases And Solvents, Expand Storage And Safely Segregate Corrosives, Feature Exclusively Formulated Paint And Poly Trays That Resist Acids, Fm Approved, Offer Same Quality Safety Features As Cabinets For Flammables, Ten Year Warranty |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Includes | Trays |
| Includes Leveling Feet | Yes |
| Includes Rollers | No |
|---|---|
| Indoor/outdoor | Indoor |
| Inside Depth | 14 3/5" |
| Inside Height | 19 1/2" |
| Inside Width | 39 1/2" |
| Leveling Feet | Yes |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Number Of Shelves | 1 |
| Rated For Flammable Storage | Yes |
| Safety Storage Application | Corrosive Cabinet |
| Safety Storage Type | Cabinet |
| Specialty Application | Stackable |
| Storage Capacity | 17 gal. |
| Storage Chemical Type | Corrosive Cabinet |
| Storage Container Type | Small Containers |
| Wall Construction | Dual Wall |
| Standards | FM APPROVED, IFC, NFPA 1 |
Justrite 891722 safety cabinet is designed to store chemicals, flammable liquids and toxic substances safely. This safety cabinet is useful in pharmaceutical setups, laboratories and manufacturing facilities as it mitigates the risk of accidents.
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 109.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 78.3 |

The self-close doors of this Piggyback safety cabinet automatically shut and latch when a fusible link melts at 165 degrees F (74 degrees C) under fire conditions, ensuring the contents are securely sealed off.
Yes, it can be used independently as a wall-mount unit or on a countertop for flexibility in storage options.
Users just have to remove the polyethylene liner in the bottom sump of these Justrite Piggyback safety cabinets, providing quick cleaning of drips and leaks.
Yes, it is manufactured to meet or exceed OSHA (Occupational Safety and Health Administration) and NFPA (National Fire Protection Association) requirements.
Regular maintenance of Justrite safety cabinets involves inspecting for any signs of damage, leaks or corrosion and ensuring that doors & latches operate smoothly. Moreover, periodic cleaning of shelves, trays and sump liners prevents contamination and maintains safety.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)