-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Venturi Style Pneumatic Air Blower |
|---|---|
| Air Consumed @ 50 Psig | 76 CFM |
| Air Consumed @ 70 Psig | 99 CFM |
| Air Consumed @ 90 Psig | 127 CFM |
| Air Flow Rate @ 50 Psig | 2770 CFM |
| Air Flow Rate @ 70 Psig | 3340 CFM |
| Air Flow Rate @ 90 Psig | 3752 CFM |
| Air Inlet Size | 1" |
| Air Inlet Type | NPT |
| Air Pressure | 50 psi, 70 psi, 90 psi |
| Application | Ventilation |
| Base Dia. | 11 4/25" |
| Base Material | Aluminum |
|---|---|
| Bolt Circle Dia. | 10 2/7" |
| Bolt Pattern | 10 7/25" |
| Dia. Top Of Horn | 13" |
| Horn Material | Steel |
| Includes | Static Grounding Lug |
| Inlet Size | 1" |
| Inlet Type | NPT |
| Max. Inlet Pressure | 140 psi |
| Overall Length | 44" |
| Slot Dia. | 0.43" |
| Type | Venturi Style |
ASI-2900 venturi air blower is used for the ventilation of hazardous vapours safely from below ground locations. It provides a rapid cooling solution to avoid machine overheating. This venturi blower also clears away explosive or hazardous vapours from confined spaces in power plants, shipyards, refineries and other industrial environments.
| Height (cm) | 116.84 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 33.02 |
| HS Code | 8414596595 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.25 |
Venturi blowers should be used for positive ventilation in confined spaces. They are also suitable for extracting fumes or toxic air generated in a specific location.
Yes, they can be installed vertically above tanks, manholes or other locations by supporting them with proper ingress & egress accessories. These blowers should also be weight, vibration & motion mitigated for secure operation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)