-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Venturi Style Pneumatic Air Blower |
|---|---|
| Air Consumed @ 50 Psig | 117 CFM |
| Air Consumed @ 70 Psig | 152 CFM |
| Air Consumed @ 90 Psig | 197 CFM |
| Air Flow Rate @ 50 Psig | 3785 CFM |
| Air Flow Rate @ 70 Psig | 4562 CFM |
| Air Flow Rate @ 90 Psig | 5041 CFM |
| Air Inlet Size | 1" |
| Air Inlet Type | NPT |
| Air Pressure | 50 psi, 70 psi, 90 psi |
| Application | Ventilation |
| Base Dia. | 14.31" |
| Base Material | Aluminum |
|---|---|
| Bolt Circle Dia. | 13 1/6" |
| Bolt Pattern | 13.18" |
| Dia. Top Of Horn | 14.37" |
| Horn Material | Steel |
| Includes | Static Grounding Lug |
| Inlet Size | 1" |
| Inlet Type | NPT |
| Max. Inlet Pressure | 140 psi |
| Overall Length | 46 1/2" |
| Slot Dia. | 14/25" |
| Type | Venturi Style |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 38.1 |
| HS Code | 8414596595 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)