-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Venturi Style Pneumatic Air Blower |
|---|---|
| Air Consumed @ 50 Psig | 38 CFM |
| Air Consumed @ 70 Psig | 53 CFM |
| Air Consumed @ 90 Psig | 64 CFM |
| Air Flow Rate @ 50 Psig | 935 CFM |
| Air Flow Rate @ 70 Psig | 1274 CFM |
| Air Flow Rate @ 90 Psig | 1422 CFM |
| Air Pressure | 50 psi, 70 psi, 90 psi |
| Application | Ventilation |
| Base Dia. | 7.38" |
| Base Material | Aluminum |
| Bolt Circle Dia. | 6 3/4" |
|---|---|
| Dia. Top Of Horn | 6.19" |
| Horn Material | Steel |
| Includes | Static Grounding Lug |
| Inlet Size | 1/2" |
| Inlet Type | NPT |
| Max. Inlet Pressure | 140 psi |
| Overall Length | 16.31" |
| Slot Dia. | 0.31" |
| Type | Venturi Style |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 8414596595 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)