-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Venturi Style Pneumatic Air Blower |
|---|---|
| Air Consumed @ 50 Psig | 38 CFM |
| Air Consumed @ 70 Psig | 53 CFM |
| Air Consumed @ 90 Psig | 64 CFM |
| Air Flow Rate @ 50 Psig | 1211 CFM |
| Air Flow Rate @ 70 Psig | 1429 CFM |
| Air Flow Rate @ 90 Psig | 1580 CFM |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Air Pressure | 50 psi, 70 psi, 90 psi |
| Application | Ventilation |
| Base Dia. | 7.38" |
| Base Material | Aluminum |
|---|---|
| Bolt Circle Dia. | 6 3/4" |
| Bolt Pattern | 6 3/4" |
| Dia. Top Of Horn | 7.37" |
| Horn Material | Steel |
| Includes | Static Grounding Lug |
| Inlet Size | 1/2" |
| Inlet Type | NPT |
| Max. Inlet Pressure | 140 psi |
| Overall Length | 32 3/25" |
| Slot Dia. | 0.31" |
| Type | Venturi Style |
Air Systems International ASI-1200 venturi style blower, also called air horn is ideal for ventilating or exhausting hazardous & explosive vapours out of below-ground locations, reservoirs, tanks or confined spaces in chemical plants, refineries, shipyards, laboratories, paper & pulp plants, marine applications and metal fabrication plants. This air blower has a cast aluminium base & a galvanised steel horn for corrosion resistance & lightweight. It has a 7.38-inch base diameter and 7.37-inch horn diameter.
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 8414596595 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.5 |
This venturi blower can also be used to cool machinery or workers in elevated temperature environments using a blast of air.
This air blower consumes 64 cfm compressed air at 90 psi pressure for 1580 cfm airflow.
This Air Systems International ASI-1200 venturi air blower can operate on air or steam at a maximum pressure of 140 psi.
Yes, customers looking for fuse panels with higher number of poles can opt for Bussmann 15600-06-20, 15600-08-20 and 15600-10-20 fuse panels having 6, 8 and 10 poles, respectively.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)