-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scale Bar |
|---|---|
| Height | 4 1/2" |
| Length | 33 1/2" |
| Material | Steel |
| Number Of Pieces | 1 |
|---|---|
| Outside Dia. | 42" to 62" |
| Scale Size | 1/16" |
| Width | 1 1/3" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 84.58 |
| Width (cm) | 11.43 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)