-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gasket Cutter |
|---|---|
| Adjustment Mechanism | Manual |
| Blade Type | Rotary Cutting Disc |
| Cutting Blade Depth | 0 mm to 6.4 mm |
| Cutting Board | No |
| Cutting Range | 51 mm to 560 mm |
| Disc Material | Steel |
| Face Width | 6.4 mm to 180 mm |
| Frame Material | Cast Iron |
| Gasket Cutter Type | M3 Rotary Style |
|---|---|
| Handle Type | Crank Operated |
| Includes | (1) Metric Rotary-Style Gasket Cutter, (1) Operations Manual |
| Material Compatibility | Cork, Fiber, Rubber |
| Max. Work Thickness | 6.4 mm |
| Mounting Type | Vise, Clamp |
| Number Of Pieces | 1 |
| System Of Measurement | Metric |
| Throat Size | 178 mm |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 46.23 |
| Width (cm) | 24.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.2947 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)