-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Non-Metallic Cutter Set |
|---|---|
| Height | 1 1/5" |
| Includes | (1) Top Cutting Disc For Non-Metallic Gaskets, (1) Bottom Cutting Disc For Non-Metallic Gaskets, (1) Spanner Wrench |
| Length | 4.3" |
| Material | Steel |
| Number Of Pieces | 3 |
|---|---|
| Type | Replacement Cutter Set |
| Use With | M3 And M3 Motorized Rotary Style Gasket Cutters |
| Width | 1 3/5" |
| Height (cm) | 11 |
|---|---|
| Length (cm) | 17.88 |
| Width (cm) | 1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)