-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gasket Cutter |
|---|---|
| Adjustment Mechanism | Motorized |
| Blade Type | Rotary Cutting Disc |
| Cutting Blade Depth | 0" to 1/4" |
| Cutting Board | No |
| Cutting Range | 2" to 62" |
| Disc Material | Steel |
| Face Width | 1/4" to 7" |
| Frame Material | Cast Iron |
| Gasket Cutter Type | M3 Rotary Style |
| Hp | 1/6 hp |
|---|---|
| Includes | (1) Motorized M3 Rotary-Style Gasket Cutter, (1) Operations Manual, (1) Hole Punch 11/32" |
| Material Compatibility | Cork, Fiber, Rubber |
| Max. Work Thickness | 1/4" |
| Mounting Type | Workbench Mount |
| Number Of Pieces | 2 |
| Operation Mode | Motorized |
| System Of Measurement | Imperial |
| Throat Size | 7" |
| Voltage | 120V AC |
Allpax AX7200 motorised M3 rotary style gasket cutter is designed for efficiently fabricating multiple runs of the same-size gaskets. It is used with non-metallic gasket materials, such as cork, fibre and rubber, having a thickness of up to 1/4 inches.
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.4824 |
Allpax AX7200 M3 rotary-style gasket cutter is ideal for cutting out flange, ring and irregular-shaped gaskets from cork, fibre, rubber and other non-metallic materials. It is ideal for fabricating multiple same-sized gaskets. This gasket cutter is widely used in shipbuilding yards, breweries, power plants, refrigerated facilities and petrochemicals & pharmaceutical industries.
Allpax AX7200 motorized M3 rotary-style gasket cutter meets OSHA standards for ensuring safe operation by preventing injuries & eliminating hazards at worksites.
The first deciding factor is if you need the assembly to be stationary or portable. In general, the extension style gasket cutters are portable and lightweight, and are widely used to fabricate non-metallic or non-rigid gasket materials. Whereas the rotary style gasket cutters are heavier and require mounting or bolting on a vise or a workbench for fixed-location gasket cutting. These units are best suited for metallic or rigid gasket materials, as well as cutting out irregular-shaped gaskets. Although most gasket cutters operate manually, the rotary style gasket cutters are also available in a motorised variant for quick, hassle-free operation.
A rotary style gasket cutter is widely used in applications having a permanent installation constraint, whereas the extension-style gasket cutter can be moved easily from one location to another for cutting large diameter gaskets. The latter, unlike the former, also requires the gasket material to be laid flat on a workbench or a dedicated gasket fabrication table.
We can also procure the manual version of this model with a hand crank. Another variant of this cutter comes with a 220VAC motor. Allpax further offers SM4 rotary-style gasket cutter for cutting metallic gasket materials, such as soft steel, copper, zinc & brass.
The maximum power rating of the motor in this gasket cutter is 1/6 hp.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)