-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gasket Cutter |
|---|---|
| Adjustment Mechanism | Motorized |
| Blade Type | Rotary Cutting Disc |
| Cutting Blade Depth | 0 mm to 6.35 mm |
| Cutting Board | No |
| Cutting Range | 60 mm to 1580 mm |
| Disc Material | Steel |
| Face Width | 6.5 mm to 177.8 mm |
| Frame Material | Cast Iron |
| Gasket Cutter Type | M3 Rotary Style |
| Hp | 1/6 hp |
|---|---|
| Includes | (1) Motorized M3 Rotary-Style Gasket Cutter, (1) Operations Manual, (1) Hole Punch 11/32" |
| Material Compatibility | Cork, Fiber, Rubber |
| Max. Work Thickness | 6.35 mm |
| Mounting Type | Workbench Mount |
| Number Of Pieces | 2 |
| Operation Mode | Motorized |
| System Of Measurement | Metric |
| Throat Size | 177.8 mm |
| Voltage | 120V AC |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.4824 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)