-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flange |
|---|---|
| Color | Metallic |
| Coupling Size | 40 |
| Dimension Bc | 2 3/25" |
| Dimension L | 1/2" |
| Dimension P | 1.498" to 1.5" |
| Dimension Q | 0.09" |
| Dimension R | 1/2" |
| Hp Rating @ 100 Rpm | 1 1/5 hp |
| Hp Rating @ 1150 Rpm | 13 4/5 hp |
| Hp Rating @ 1750 Rpm | 21 hp |
| Hub Style | Delta |
| Keyway Size | No Keyway |
|---|---|
| Keyway Type | No Keyway |
| Material | Steel |
| Max. Bore | 1 3/8" |
| Max. Continuous Torque | 750 lbs.-in. |
| Min. Bore | 0.438" |
| Outside Dia. | 4.38" |
| Peak Overload Torque | 1125 lbs.-in. |
| Rated Hp At 3,500 Rpm | 42 hp |
| Rated Hp At 875 Rpm | 10 1/2 hp |
| Set Screw Thread Size | 1/4"-20 |
| Type | Flex Link |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.24 |
| Width (cm) | 5.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)