ZSI-FOSTER UB7/8TA U Bolt, 1/4 In - 20 Thread Size, Vibration Damping, 1 39/64 In Inside Lg., Steel

Item: AD8VPL
Model: UB7/8TA
Cross Ref: 4MWH8
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$18.50
10% off
$16.65 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Characteristics: Cushion Design Provides Total Load Distribution

Shipping Information

Height (cm) 2.03
Length (cm) 7.62
Width (cm) 5.59
HS Code 7326908530
Country Of Origin US
Weight (kg) 0.045

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site