-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U-Bolt |
|---|---|
| Finish | Electroplated Zinc |
| For Pipe Size | 4" |
| Inside Length | 3.7" |
| Inside Width | 5.05" |
|---|---|
| Material | Steel |
| Thread Size | 1/2"-13 |
| Type | Vibration Damping U Bolt |
| Weight (kg) | 0.486 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)