ZSI-FOSTER UB3TA U Bolt, 1/2 In - 13 Thread Size, Vibration Damping, 3 In Inside Lg., Steel

Item: CF3ZXM
Model: UB3TA
Cross Ref: 802RK0
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$67.14
10% off
$60.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item U-Bolt
Finish Electroplated Zinc
For Pipe Size 3"
Inside Length 3"
Inside Width 1 6/25"
Material Steel
Thread Size 1/2"-13
Type Vibration Damping U Bolt

Shipping Information

Weight (kg) 0.396

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site