-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U-Bolt |
|---|---|
| Center To Center Width | 1 51/64" |
| Cushion Material | None |
| Features | Cushion Design Provides Total Load Distribution |
| Finish | Zinc Plated |
| For Pipe Size | 1" |
| Inside Height | 1 51/64" |
| Inside Length | 1 51/64" |
| Inside Width | 1 35/64" |
| Inside Width/diameter | 1 35/64" |
| Length | 2 23/64" |
| Made In North America | Yes |
| Material | Steel |
|---|---|
| Max. Temp. | 275°F |
| Min. Temp. | -50°F |
| Number Of Nuts Included | 2 |
| Nut Material | Nylon |
| System Of Measurement | Imperial |
| Thread Fit | 2B |
| Thread Length | 1" |
| Thread Size | 1/4"-20 |
| Thread Type | Coarse |
| Type | Vibration Damping U Bolt |
| Working Load Limit | 485 lbs. |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 5.84 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)