-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Two Hole Strap |
|---|---|
| Clamp Material | Steel |
| Clamp Material Finish | Pre Galvanized |
| Clamp Type | Two-Hole |
| Finish | Galvanized |
| For Pipe Size | 3/4" |
| For Use On | CPVC Pipe |
| Includes Mounting Hardware | Yes |
| Length | 2 13/16" |
| Material | Steel |
|---|---|
| Metal Detectable | Yes |
| Mounting Hole Diameter | 1/4" |
| Number Of Mounting Holes | 2 |
| Overall Height | 1.13" |
| Overall Length | 2.81" |
| Overall Width | 1.13" |
| Standards | CULUS LISTED |
| Height (cm) | 2.87 |
|---|---|
| Length (cm) | 7.14 |
| Width (cm) | 2.87 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)