-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Base Type | Frame |
| Body Panel Type | Solid |
| Cabinet Door Type | Standard |
| Cabinet Handle Style | Pull |
| Cabinet Height Range | Full Height |
| Cabinet Locking Mechanism | Electronic Keypad |
| Cabinet Storage Components | Shelves |
| Casters Included | No |
| Color | Black |
| Depth | 18" |
| Door Locking Points | 3 |
| Door Type | Standard |
| Duty Rating | Light Duty |
| Finish | Powder Coat |
| For Use Indoors/outdoors | No |
| For Use Outdoors | No |
| Frame Assembled | Assembled |
| Green Certification Or Other Recognition | SCS Indoor Advantage Certified |
| Handle Type | Recessed Pull |
| Height | 36" |
|---|---|
| Height Range | Full Height |
| Includes | (2) Chrome Handles, Pan Style Bottom |
| Includes Keys | Yes |
| Locking Cabinet | Yes |
| Locking Mechanism | Electronic Keypad |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 4 |
| Overall Wxdxh | 36" x 18" x 64" |
| Shelf Adjustability | Fixed |
| Shelf Capacity | 75 lbs. |
| Strength Rating | Commercial |
| Style | Combination |
| Width | 36" |
| Height (cm) | 173.48 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 97.79 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 44.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)