-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U-Bolt |
|---|---|
| Center To Center Width | 1 25/64" |
| Cushion Material | None |
| Finish | Plain |
| For Pipe Size | 1" |
| Grade | Grade 316 |
| Inside Height | 2 3/4" |
| Inside Length | 2 3/4" |
| Inside Width | 1 9/64" |
| Inside Width/diameter | 1 9/64" |
| Length | 3 45/64" |
| Made In North America | No |
| Material | Stainless Steel |
|---|---|
| Material Grade/class | 316 |
| Material Quality Standards | Astm F593 |
| Number Of Nuts Included | 4 |
| Nut Material | Stainless Steel |
| Nut Material Grade | Grade 316 |
| System Of Measurement | Imperial |
| Thread Length | 2 1/2" |
| Thread Size | 1/4"-20 |
| Thread Type | Coarse |
| Type | Standard U Bolt |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 5.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)