-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulley |
|---|---|
| Bore Dia. | 0.5 mm |
| Bore Type | Bushed |
| Bushing Required | SK |
| Flange Dia. | 171.958 mm |
| Material | Cast Iron |
| Max. Bore | 66 mm |
| Number Of Grooves | 64 |
|---|---|
| Outside Dia. | 161.595 mm |
| Pitch | 8 mm |
| Pitch Dia. | 162.967 mm |
| Type | Dual Hi Performance PD, Hawk PD |
| Width | 50.013 mm |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 17.78 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.88 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)