-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pulley |
|---|---|
| Bore Dia. | 0.5 mm |
| Bore Type | Quick Detachable Bushing |
| Bushing Required | QT Or H |
| Face Width | 1.5" |
| Features | Positive Drive Tooth |
| Flange Dia. | 85.09 mm |
| Flange Type | With Flanges |
| For Belt Series | Htd |
| For Belt Trade Size | Htd |
| For Belt Width | 30 mm |
| For Bushing Size | QT |
| For Bushing Type | Quick Detachable |
| For Use With | Htd Belts |
| Material | Cast Iron |
|---|---|
| Material Fabrication | Cast |
| Max. Bore | 38 mm |
| Number Of Flanges | 2 |
| Number Of Grooves | 30 |
| Number Of Teeth | 30 |
| Outside Dia. | 75.13 mm |
| Outside Diameter | 2.96" |
| Overall Width | 1 7/8" |
| Pitch | 8 mm |
| Pitch Diameter | 3.01" |
| Type | Dual Hi Performance PD, Hawk PD |
| Width | 47.625 mm |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 4.57 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)