-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulley |
|---|---|
| Bore Dia. | 0.5 mm |
| Bore Type | Bushed |
| Bushing Required | SH |
| Flange Dia. | 100.076 mm |
| Material | Cast Iron |
| Max. Bore | 43 mm |
|---|---|
| Number Of Grooves | 36 |
| Pitch | 91.67 mm |
| Pitch Dia. | 91.67 mm |
| Type | Dual Hi Performance PD, Hawk PD |
| Width | 38.1 mm |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 4.57 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.91 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)