-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulley |
|---|---|
| Bore Dia. | 0.5 mm |
| Bore Type | Quick Detachable Bushing |
| Bushing Required | SK |
| Face Width | 1.5" |
| Features | Positive Drive Tooth |
| Flange Dia. | 193.04 mm |
| Flange Type | With Flanges |
| For Belt Series | Htd |
| For Belt Trade Size | Htd |
| For Belt Width | 30 mm |
| For Bushing Size | SK |
| For Bushing Type | Quick Detachable |
| For Use With | Htd Belts |
| Material | Cast Iron |
|---|---|
| Material Fabrication | Cast |
| Max. Bore | 66 mm |
| No. Of Teeth | 72 |
| Number Of Flanges | 2 |
| Number Of Grooves | 72 |
| Outside Dia. | 181.97 mm |
| Outside Diameter | 7.16" |
| Overall Width | 1 1/2" |
| Pitch | 8 mm |
| Pitch Dia. | 183.35 mm |
| Pitch Diameter | 7.22" |
| Type | Dual Hi Performance PD, Hawk PD |
| Width | 50.013 mm |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 24.38 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.1985 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)