-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold |
|---|---|
| A2l Compatibility | A2L Compatible |
| Accuracy | -1% to +1% |
| Adjustment Material | Stainless Steel |
| Adjustment Method | Lever |
| Body Material | Brass |
| Calibration Certificate Type | Not Certified |
| Display Illumination | Non-Illuminated |
| Display Type | Analog |
| Features | 1% Accuracy Gauges |
| For Refrigerant Type | R-32, R-410A |
| For Use With | R-410A Refrigerants |
| Gauge Diameter | 3 1/8" |
| Gauge Type | High Side/Low Side |
| Gauges High Side Red | 0 psig to 800 psig |
| High Side Display Pressure - Maximum | 800 psi |
| High Side Display Pressure - Minimum | 0 psi |
| Hose Connection Thread Direction | Right Hand |
| Includes Gauge Boots | Boot Not Included |
| Includes Sightglass | Sightglass Not Included |
| Includes Vacuum Port | Vacuum Port Included |
| Low Side Display Pressure - Maximum | 350 psi |
| Low Side Display Pressure - Minimum | 30 in. hg |
| Manifold Port Connection Gender | Male |
|---|---|
| Manifold Port Connection Size | 1/4" |
| Manifold Port Connection Thread Direction | Right-Hand |
| Manifold Port Connection Type | SAE |
| Material | Forged Brass |
| Number Of Hoses | 0 |
| Number Of Valves | 2 |
| Overall Depth | 9 1/2" |
| Overall Height | 2 1/2" |
| Overall Width | 8 1/2" |
| Pressure Resolution | 5 psi |
| Pressure Units Measured | Bar, Psi |
| Product Type | Manifold Gauge Set |
| Promotion Restriction | Not Eligible For Promotion |
| Series | 41 Series |
| Temperature Resolution | 1°F, 1°C |
| Temperature Units Measured | °C, °F |
| Vacuum Port Connection Gender | Male |
| Vacuum Port Connection Size | 1/4" |
| Vacuum Port Connection Thread Direction | Right Hand |
| Vacuum Port Connection Type | SAE |
| Vacuum Port Size | 1/4" |
| Warranty | 1 yr. |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 21.34 |
| HS Code | 9026806000 |
|---|---|
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)