-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Pressure Switch |
|---|---|
| Application | Low Limit |
| Body Material | Stainless Steel |
| Closing Pressure | 100 psi |
| Contact Form | SPST |
| Control Type | Low Cutout |
| Electrical Connection Type | Hardwired |
| Function | Protects Compressor |
| Includes | 18 In Wire Leads |
| Max. Pressure Range | 650 psi |
| Maximum Operating Temperature | 149°F |
| Minimum Operating Temperature | -31°F |
| Mounting | Remote |
| Nema Rating | 1 |
| Open Pressure | 75 psi |
| Pressure Connection Gender | Female |
| Pressure Connection Size | 1/4" |
|---|---|
| Pressure Connection Type | Flare |
| Pressure Range - Maximum | 75 psi |
| Pressure Range - Minimum | 75 psi |
| Pressure Range Adjustability | Fixed |
| Pressure Setting | Low |
| Process Connection | 1/4" Female Flare |
| Product Type | Pressure Switch |
| Range | 0 psi to 650 psi |
| Rated Voltage | 120/240/24V AC |
| Rated Voltage Range | 12-120/208-240V AC |
| Reset | Auto |
| Reset Type | Automatic Reset |
| Switch Action | Open On Fall |
| Time Delay Setting | Not Applicable |
| Standards | CE LISTED, UL LISTED |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 8.89 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)