SUPCO SLP2045 Low Pressure Switch, 20 PSI Open, 45 PSI Close

Item: CU4VWW
Model: SLP2045
Cross Ref: 66DC96
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.47
10% off
$30.12 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Low Pressure Switch
Fits Brand Supco
Maximum Operating Temperature 275°F
Minimum Operating Temperature -22°F
Product Type Pressure Switch
Standards Ce, Ul Listed

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.0652

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site