-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold |
|---|---|
| A2l Compatibility | Not A2L Compatible |
| Accuracy | -1% to +1% |
| Adjustment Material | Stainless Steel |
| Adjustment Method | Lever |
| Body Material | Brass |
| Calibration Certificate Type | Not Certified |
| Display Illumination | Non-Illuminated |
| Display Type | Analog |
| Features | 1% Accuracy Gauges |
| For Refrigerant Type | R-22, R-404A, R-410A |
| For Use With | R-22, R-404A, R-410A Refrigerants |
| Gauge Diameter | 3 1/8" |
| Gauge Type | High Side/Low Side |
| Gauges High Side Red | 0 psig to 800 psig |
| High Side Display Pressure - Maximum | 800 psi |
| High Side Display Pressure - Minimum | 0 psi |
| Hose Connection Thread Direction | Right Hand |
| Includes Gauge Boots | Boot Not Included |
| Includes Sightglass | Sightglass Not Included |
| Includes Vacuum Port | Vacuum Port Included |
| Low Side Display Pressure - Maximum | 350 psi |
| Low Side Display Pressure - Minimum | 30 in. hg |
| Manifold Port Connection Gender | Male |
|---|---|
| Manifold Port Connection Size | 1/4" |
| Manifold Port Connection Thread Direction | Right-Hand |
| Manifold Port Connection Type | SAE |
| Material | Forged Brass |
| Number Of Hoses | 0 |
| Number Of Valves | 2 |
| Overall Depth | 9 1/2" |
| Overall Height | 2 1/2" |
| Overall Width | 8 1/2" |
| Pressure Resolution | 5 psi |
| Pressure Units Measured | Psi |
| Product Type | Manifold Gauge Set |
| Promotion Restriction | Not Eligible For Promotion |
| Series | 41 Series |
| Temperature Resolution | 1°F |
| Temperature Units Measured | °F |
| Vacuum Port Connection Gender | Male |
| Vacuum Port Connection Size | 1/4" |
| Vacuum Port Connection Thread Direction | Right Hand |
| Vacuum Port Connection Type | SAE |
| Vacuum Port Size | 1/4" |
| Warranty | 1 yr. |
YELLOW JACKET 42001 mechanical manifold gauge set is suitable for precision pressure and temperature measurement. It ensures accurate diagnostics and maintenance and used in commercial air conditioning, heating and refrigeration systems.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 21.34 |
| HS Code | 9026806000 |
|---|---|
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)