-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vernier Caliper |
|---|---|
| Accuracy | ±0.001" (0-4"), ±0.0015" (4+") |
| Caliper Material | Stainless Steel |
| Case Type | Plastic |
| Dimension Type | Inch, Metric |
| Finish | Satin Chrome |
| Graduations | 0.02 mm |
| Graduations (lower Scale) | 0.001" |
| Graduations - Lower Scale | 0" |
| Graduations - Upper Scale | 6"/150 mm |
| Includes | Fitted Case |
| Jaw Actuation Type | Slide |
| Jaw Depth | 1 1/2" |
| Jaw Shape | Standard Jaw |
| Long Form Calibration Certificate | No |
| Material | Fine Tool Steel |
|---|---|
| Maximum Measurement | 8" |
| Maximum Measurement - Decimal Inch | 8" |
| Maximum Measurement - Mm | 200 mm |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Decimal Inch | 0" |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Operation Type | Mechanical |
| Range | 0 mm to 200 mm |
| With Locking Nut | Yes |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 11.94 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)