-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Micrometer |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil Material | Carbide |
| Anvil Shape | Flat |
| Calibration Certificate | No |
| Case Type | Plastic Case |
| Dimension Type | Inch |
| Features | Standard Letter Of Certification, Vernier Scale On Thimble, Advanced Sleeve Design, Satin Chrome Finish W/Black Frame |
| Frame Material | Steel |
| Included Certification | Starrett Slc-Standard Letter Of Conformance |
| Includes | Fiction Thimble, Lock Nut, Carbide Faces |
| Includes Case | Yes |
| Lock Nut Type | Ring |
| Long Form Calibration Certificate | No |
| Max. Measurement | 1" |
|---|---|
| Mechanical Display Type | Vernier |
| Minimum Measurement - Inch | 0" |
| Operation Type | Mechanical |
| Range | 0" to 1" |
| Resolution | 0.0001" |
| Spc Output | No |
| Spindle Dia. | 1/4" |
| Spindle Diameter | 0.25" |
| Spindle Material | Carbide |
| Spindle Shape | Flat |
| Thimble | Friction |
| Thimble Type | Friction |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 6.35 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)