-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Outside Micrometer |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil | Flat |
| Anvil Material | Carbide |
| Anvil Shape | Flat |
| Dimension Type | Inch |
| Frame Material | Steel |
| Includes | Adjustable Wrench |
| Includes Case | Yes |
| Long Form Calibration Certificate | No |
| Max. Measurement | 11" |
| Maximum Measurement | 11" |
| Mechanical Display Type | Vernier |
| Minimum Measurement - Inch | 10" |
|---|---|
| Operation Type | Mechanical |
| Range | 10" to 11" |
| Resolution | 0.0001" |
| Rotating Spindle | Yes |
| Spc Output | No |
| Spindle | Flat |
| Spindle Diameter | 0.3" |
| Spindle Material | Carbide |
| Spindle Shape | Flat |
| Thimble | Ratchet |
| Thimble Type | Ratchet |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 46.48 |
| Width (cm) | 26.16 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.62 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)