-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Outside Micrometer |
|---|---|
| Accuracy | -0.00005" to +0.00005" |
| Anvil Type | Flat |
| Dimension Type | Inch |
| Included Certification | Certificate Of Inspection |
| Long Form Calibration Certificate | No |
|---|---|
| Mechanical Display Type | Vernier |
| Range | 3" to 4" |
| Spindle Type | Flat |
| Thimble Type | Friction |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 12.7 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)