-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Chipping Hammer |
|---|---|
| Blade Length | 3/4" |
| Blade Width | 4" |
| Face Material | Alloy Steel |
| Hammer Type | Welders Hammer |
| Handle Material | PVC |
|---|---|
| Head Length | 6 1/2" |
| Head Material | Alloy Steel |
| Head Weight | 16 oz. |
| Overall Length | 8" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 20.07 |
| HS Code | 8205203000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)