-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -1% to +1% |
| Application | Replacement Manifold Gauge For Manifold Gauge Sets |
| Color | Blue |
| Connection Gender | Male |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Diameter | 3 1/8" |
| Display Pressure - Maximum | 500 psi |
| Display Pressure - Minimum | 0 psi |
| For Refrigerant Type | R-22, R-404A, R-410A |
|---|---|
| For Use With | R-22, R-404A, R-410A |
| Gauge Fill | Non-Liquid Filled |
| Gauge Type | Low Side Gauge |
| Operating Pressure | 30 in. hg to 350 psi |
| Pressure Units Measured | Psi |
| Promotion Restriction | Not Eligible For Promotion |
| Temperature Units Measured | °F |
| Type | Low Side |
| Warranty | 1 yr. |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 21.34 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)