-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold |
|---|---|
| A2l Compatibility | Not A2L Compatible |
| Accuracy | -1% to +1% |
| Adjustment Material | Stainless Steel |
| Adjustment Method | Lever |
| Body Material | Brass |
| Calibration Certificate Type | Not Certified |
| Display Illumination | Non-Illuminated |
| Display Type | Analog |
| For Refrigerant Type | R-22, R-404A, R-410A |
| For Use With | R-22, R-404A, R-410A |
| Gauge Diameter | 3 1/8" |
| Gauge Type | High Side/Low Side |
| Gauges High Side Red | 0 psig to 800 psig |
| Gauges Low Side Blue | 0 psi to 350 psi |
| High Side Display Pressure - Maximum | 800 psi |
| High Side Display Pressure - Minimum | 0 psi |
| Hose Color | Blue, Red, Yellow |
| Hose Connection Thread Direction | Right Hand |
| Hose Connection Type | SAE |
| Hose Length | 5 ft. |
| Includes | Hoses |
| Includes Gauge Boots | Boot Not Included |
| Includes Sightglass | Sightglass Not Included |
| Includes Vacuum Port | Vacuum Port Included |
| Low Side Display Pressure - Maximum | 350 psi |
| Low Side Display Pressure - Minimum | 0 psi |
|---|---|
| Manifold Port Connection Gender | Male |
| Manifold Port Connection Size | 1/4" |
| Manifold Port Connection Thread Direction | Right-Hand |
| Manifold Port Connection Type | SAE |
| Material | Forged Brass |
| Number Of Hoses | 3 |
| Number Of Valves | 2 |
| Overall Depth | 11 7/8" |
| Overall Height | 3 1/2" |
| Overall Width | 10 5/8" |
| Pressure Resolution | 5 psi |
| Pressure Units Measured | Psi |
| Product Type | Manifold Gauge Set |
| Promotion Restriction | Not Eligible For Promotion |
| Series | 41 Series |
| Temperature Resolution | 1°F |
| Temperature Units Measured | °F |
| Type | Air Conditioning And Stationary Refrigeration |
| Vacuum Port Connection Gender | Male |
| Vacuum Port Connection Size | 1/4" |
| Vacuum Port Connection Thread Direction | Right Hand |
| Vacuum Port Connection Type | SAE |
| Vacuum Port Size | 1/4" |
| Warranty | 1 yr. |
YELLOW JACKET 42004 manifold is used in HVAC, refrigeration and air conditioning applications. It is employed for monitoring and regulating pressure in refrigeration systems. This manifold allows technicians to measure, evacuate and charge refrigerants accurately.
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 33.02 |
| HS Code | 9026200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.2275 |
Yes, the hose is equipped with standard 1/4 inches flare fittings, providing compatibility with commonly used connections in HVAC/R systems.
Major factors include compatibility, pressure ratings, material construction, features, hose length, refrigerant compatibility, temperature range, versatility and ease of maintenance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)