-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold Gauge |
|---|---|
| A2l Compatibility | A2L Compatible |
| Accuracy | +/-3-2-3% |
| Body Material | Brass |
| Calibration Certificate Type | Not Certified |
| Display Illumination | Non-Illuminated |
| Display Type | Analog |
| Features | Secure Seal Hose, Easy Turning Plastic Hand Wheels, All Metal Gauges |
| For Refrigerant Type | R-22, R-404A, R-410A |
| For Use With | R-22, R-404A, R-410A |
| Gauge Diameter | 2 1/2" |
| Gauge Type | High Side/Low Side |
| Gauges High Side Red | 0 psi to 800 psi |
| Gauges Low Side Blue | 30 in. hg to 500 psi |
| High Side Display Pressure - Maximum | 800 psi |
| High Side Display Pressure - Minimum | 0 psi |
| Hose Connection Thread Direction | Right Hand |
| Hose Length | 5 ft. |
| Includes | 60 In High Pressure Color Coded Hose Set |
| Includes Gauge Boots | Boot Not Included |
| Includes Sightglass | Sightglass Not Included |
| Includes Vacuum Port | Vacuum Port Included |
| Low Side Display Pressure - Maximum | 500 psi |
| Low Side Display Pressure - Minimum | 30 in. hg |
| Manifold Port Connection Gender | Male |
|---|---|
| Manifold Port Connection Size | 1/8" |
| Manifold Port Connection Thread Direction | Right-Hand |
| Manifold Port Connection Type | SAE |
| Material | Brass |
| Number Of Hoses | 3 |
| Number Of Valves | 2 |
| Overall Depth | 9 1/4" |
| Overall Height | 13" |
| Overall Width | 3 1/2" |
| Pressure Resolution | 1 psi |
| Pressure Units Measured | In Hg, Psi |
| Product Type | Manifold Gauge Kit |
| Response Time | Instantaneous |
| Series | M2 Series |
| Temperature Resolution | 1°F |
| Temperature Units Measured | °F |
| Type | Air Conditioning And Stationary Refrigeration |
| Vacuum Port Connection Gender | Male |
| Vacuum Port Connection Size | 1/4" |
| Vacuum Port Connection Thread Direction | Right Hand |
| Vacuum Port Connection Type | SAE |
| Vacuum Port Size | 1/4" |
| Warranty | 1 yr. |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 23.37 |
| HS Code | 9026200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)