-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Manifold Gauge Set |
|---|---|
| A2l Compatibility | Not A2L Compatible |
| Accuracy | -1% to +1% |
| Adjustment Material | Stainless Steel |
| Adjustment Method | Lever |
| Body Material | Brass |
| Calibration Certificate Type | Not Certified |
| Display Illumination | Non-Illuminated |
| Display Type | Analog |
| Features | 1% Accuracy Gauges |
| For Refrigerant Type | R-134A, R-22, R-404A |
| For Use With | R-22, R-134A, R-404A Refrigerants |
| Gauge Diameter | 3 1/8" |
| Gauge Type | High Side/Low Side |
| Gauges High Side Red | 0 psig to 500 psig |
| Gauges Low Side Blue | 30 in. hg to 120 psi |
| High Side Display Pressure - Maximum | 500 psi |
| High Side Display Pressure - Minimum | 0 psi |
| Hose Color | Blue, Red, Yellow |
| Hose Connection Thread Direction | Right Hand |
| Hose Connection Type | SAE |
| Hose Length | 5 ft. |
| Includes Gauge Boots | Boot Not Included |
| Includes Sightglass | Sightglass Not Included |
| Includes Vacuum Port | Vacuum Port Included |
| Low Side Display Pressure - Maximum | 120 psi |
|---|---|
| Low Side Display Pressure - Minimum | 30 in. hg |
| Manifold Port Connection Gender | Male |
| Manifold Port Connection Size | 1/4" |
| Manifold Port Connection Thread Direction | Right-Hand |
| Manifold Port Connection Type | SAE |
| Material | Forged Brass |
| Number Of Hoses | 3 |
| Number Of Valves | 2 |
| Overall Depth | 11 7/8" |
| Overall Height | 3 1/2" |
| Overall Width | 10 5/8" |
| Pressure Resolution | 5 psi |
| Pressure Units Measured | Psi |
| Product Type | Manifold Gauge Set |
| Promotion Restriction | Not Eligible For Promotion |
| Series | 41 Series |
| Temperature Resolution | 1°F |
| Temperature Units Measured | °F |
| Vacuum Port Connection Gender | Male |
| Vacuum Port Connection Size | 1/4" |
| Vacuum Port Connection Thread Direction | Right Hand |
| Vacuum Port Connection Type | SAE |
| Vacuum Port Size | 1/4" |
| Warranty | 1 yr. |
YELLOW JACKET 42006 mechanical manifold is ideal for precise monitoring & regulation of pressure in refrigeration applications. It is used in HVAC, refrigeration and air conditioning applications. This manifold allows technicians to measure, evacuate & charge refrigerants accurately.
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 27.3 |
| HS Code | 9026806000 |
|---|---|
| Weight (kg) | 1.8315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)