-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Angle | 45° |
| Body Material | Brass |
| Burst Pressure | 4000 psi |
| Color | Blue, Bronze |
| Connection Size | 1/4" |
| Fitting Material | Brass |
| For Refrigerant Group | CFC, HCFC, HFC |
| For Refrigerant Type | R-410A |
| Input Connection Gender | Male |
| Input Connection Size | 1/4" |
| Operating Pressure | 800 psi |
|---|---|
| Operating Pressure - Maximum | 800 psi |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | -20°F |
| Output Connection Gender | Female |
| Output Connection Size | 1/4" |
| Overall Length | 9" |
| Product Type | Ball Valve |
| Promotion Restriction | Not Eligible For Promotion |
| Type | Ball Valve |
Yellow Jacket 93842 compact ball valve provides a reliable and efficient way to control refrigerant flow, facilitating maintenance and repair tasks. Its compact design allows easy installation in tight spaces. It is ideal for air conditioning and refrigeration systems, contributing to system efficiency & performance.
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 19.56 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Major factors include size compatibility, angle bend design, material construction, pressure ratings, refrigerant compatibility, versatility, adherence to industry standards and ease of installation.
The 45-degree angle facilitates easier installation in tight spaces, enhancing flexibility and convenience during setup.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)