-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Angle | 45° |
| Body Material | Brass |
| Burst Pressure | 4000 psi |
| Color | Blue, Bronze |
| Features | Ball Valve |
| Fitting Material | Brass |
| For Refrigerant Group | CFC, HCFC, HFC |
| For Refrigerant Type | R-410A |
| Gender | Female x Male |
| Input Connection Gender | Male |
| Input Connection Size | 1/4" |
| Number Of Hoses | 0 |
|---|---|
| Operating Pressure | 800 psi |
| Operating Pressure - Maximum | 800 psi |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | -20°F |
| Output Connection Gender | Female |
| Output Connection Size | 1/4" |
| Overall Length | 8 1/2" |
| Product Type | Ball Valve |
| Promotion Restriction | Not Eligible For Promotion |
| Type | HVAC |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 10.16 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)