-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Cc Number | CC029A |
| Composition | Cast Iron |
| Duty Cycle | Continuous |
| Efficiency | 94.1% |
| Efficiency Group | Premium |
| Frame | 286T |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 69.8/34.9A |
| Full Load Amps @ 50hz | 34.3/34.7/35.7A |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Hp | 30 hp |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| Motor Application | General Application |
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Position | Horizontal |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1770 RPM |
| Nema Design | B |
| No. Of Speeds | 1 |
| Overall Length | 24 11/16" |
| Phase | 3 |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 1 7/8" |
| Shaft Length | 4 5/8" |
| Thermal Protection | None |
| Usable @ 208v | Yes |
| Warranty | 3 yrs. |
| Altitude | 1000 m.a.s.l. |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Bearing Cap | No |
| Bolt Material | Carbon Steel |
| Breakdown Torque | 300% |
| Cold Locked Rotor Time | 30s |
| Connection Cables Quantity | 12 |
| De Bearing Seal | No |
| Degree Of Protection | IP23 |
| Design | B |
| Drip Cover | Without |
|---|---|
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC01 |
| Enclosure Type | ODP |
| Fan Cover Material | Without Fan Cover |
| Fan Material | Without Fan |
| Flange | Without |
| Frame | 284/6T |
| Frequency | 50/60 Hz |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Hot Locked Rotor Time | 17s |
| Impregnation Method | Dip And Bake Polyester |
| Insulation Class | F |
| L. R. Amperes | 244A |
| Locked Rotor Torque | 270% |
| Lrc | 7.1x(Code H) |
| Main Terminal Box Hole | 1 1/2" |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| Moment Of Inertia (j) | 4.52 lbs.-sq. ft. |
| Mounting | Foot-Mounted, F-1 |
| Nde Bearing Seal | No |
| No Load Current | 13.5A |
| No. Of Poles | 4 |
| Noise Level | 64 dBA |
| Output Rating | 18.5 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Current | 34.3A |
| Rated Speed | 1475 RPM |
| Rated Torque | 89 lbs.-ft. |
| Rated Voltage | 415V |
| Regreasing System | At Drive End And Non-Drive End |
| Rotation | CW And CCW |
| Service Factor | 1 |
| Shaft Locking Device | Without |
| Shaft Material | SAE 1040/45 Carbon Steel |
| Slip | 1.67% |
| Standard Logo | sae.png |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temperature Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Tropicalized Painting | Without |
| Voltage | 230/460/380V |
| Height (cm) | 45.21 |
|---|---|
| Length (cm) | 53.85 |
| Width (cm) | 74.93 |
| HS Code | 8501528040 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 190.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)