-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Evacuation Pump |
|---|---|
| A2l Compatibility | A2L Compatible |
| Body Material | Aluminum |
| Calibration Certificate Type | Not Certified |
| Cord | 6 ft. |
| Cord Length | 6 ft. |
| Displacement | 7 CFM |
| Drain Port Connection Thread Direction | Right Hand |
| Drive Type | Direct Drive |
| Frequency | 60 Hz |
| Housing Material | Aluminum |
| Hp | 1/2 hp |
| Includes Gas Ballast | No |
| Includes Hoist Clip | Hoist Clip Not Included |
| Includes Isolation Valve | Isolation Valve Not Included |
| Includes Oil Mist Filter | Oil Mist Filter Not Included |
| Includes Sightglass | Sightglass Included |
| Includes Vacuum Gauge | Gauge Not Included |
| Inlet 1 Port Connection Gender | Male |
| Inlet 1 Port Connection Size | 1/4" |
| Inlet 1 Port Connection Thread Direction | Right Hand |
| Inlet 1 Port Connection Type | Flare |
| Inlet 2 Port Connection Gender | Male |
| Inlet 2 Port Connection Size | 3/8" |
| Inlet 2 Port Connection Thread Direction | Right Hand |
| Inlet 2 Port Connection Type | Flare |
| Inlet 3 Port Connection Gender | Male |
|---|---|
| Inlet 3 Port Connection Size | 3/8" |
| Inlet 3 Port Connection Thread Direction | Right Hand |
| Inlet 3 Port Connection Type | Flare |
| Motor Speed | 1725 RPM |
| Motor Type | AC |
| Number Of Inlet Ports | 3 |
| Number Of Stages | 2 |
| Oil Capacity | 28 oz. |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | -32°F |
| Overall Height | 13" |
| Overall Length | 19" |
| Overall Width | 8.3" |
| Phase | Single |
| Plug Configuration | 5-15P |
| Power Source | Plug In |
| Product Type | Vacuum Pump |
| Promotion Restriction | Not Eligible For Promotion |
| Reservoir Port Connection Thread Direction | Right Hand |
| Series | BULLET Series |
| Thermal Overload Protection | Yes |
| Ultimate Vacuum | 25 µm |
| Voltage | 120V AC |
| Warranty | 2 yr. |
| standard | EAR99 |
YELLOW JACKET 93600 evacuation pump is used to evacuate or remove air and moisture from refrigeration systems, ensuring optimal performance and efficiency. This pump is suitable in the installation, maintenance & repair of air conditioning & refrigeration units. Its ability to create a vacuum in these systems facilitates proper refrigerant charging & helps prevent issues such as frost formation & reduced system efficiency.
| Height (cm) | 35.31 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 23.88 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.7895 |
The significance of the Bullet X in this YELLOW JACKET vacuum pump line lies in its highly efficient two-stage rotary vane design, pulling down to less than 25 microns to protect HVAC systems, coupled with user-friendly features, durability and international adaptability.
Major factors include evacuation capacity, micron-pulling capability, durability features, user-friendly design, safety features and applicability to different settings.
The integrated cooling fins play a role in dissipating heat, ensuring the pump operates at an optimal temperature and contributing to overall performance and longevity.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)