-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold |
|---|---|
| A2l Compatibility | Not A2L Compatible |
| Accuracy | -1% to +1% |
| Adjustment Material | Plastic |
| Adjustment Method | Lever |
| Body Material | Aluminum |
| Calibration Certificate Type | Not Certified |
| Display Illumination | Non-Illuminated |
| Display Type | Analog |
| For Refrigerant Type | R-22, R-404A, R-410A |
| For Use With | R-22, R-404A, R-410A |
| Gauge Diameter | 3 1/8" |
| Gauge Fill | Dry |
| Gauge Type | High Side/Low Side |
| Gauges High Side Red | 0 psig to 800 psig |
| Gauges Low Side Blue | 0 psi to 350 psi |
| High Side Display Pressure - Maximum | 800 psi |
| High Side Display Pressure - Minimum | 0 psi |
| Hose Color | Blue, Red, Yellow |
| Hose Connection Thread Direction | Right Hand |
| Hose Connection Type | 45° SAE |
| Hose Length | 5 ft. |
| Includes Gauge Boots | Boot Not Included |
| Includes Sightglass | Sightglass Included |
| Includes Vacuum Port | Vacuum Port Included |
| Low Side Display Pressure - Maximum | 350 psi |
| Low Side Display Pressure - Minimum | 0 psi |
|---|---|
| Manifold Port Connection Gender | Male |
| Manifold Port Connection Size | 3/8" |
| Manifold Port Connection Thread Direction | Right-Hand |
| Manifold Port Connection Type | SAE |
| Material | Forged Aluminum Alloy |
| Number Of Hoses | 4 |
| Number Of Valves | 4 |
| Overall Depth | 12 5/8" |
| Overall Height | 5 3/8" |
| Overall Width | 11 3/4" |
| Pressure Resolution | 5 psi |
| Pressure Units Measured | Psi |
| Product Type | Manifold Gauge Set |
| Promotion Restriction | Not Eligible For Promotion |
| Series | TITAN Series |
| Temperature Resolution | 1°F |
| Temperature Units Measured | °F |
| Type | Air Conditioning And Stationary Refrigeration |
| Vacuum Port Connection Gender | Male |
| Vacuum Port Connection Size | 3/8" |
| Vacuum Port Connection Thread Direction | Right Hand |
| Vacuum Port Connection Type | SAE |
| Vacuum Port Size | 3/8" |
| Warranty | 1 yr. |
YELLOW JACKET 49967 manifold is designed for refrigeration systems and allows technicians to measure pressure, temperature and vacuum levels in the system. This manifold facilitates accurate diagnostics, enabling professionals to assess and optimise system performance. It is used in the maintenance, repair and installation of HVAC systems to ensure precise monitoring & adjustment of refrigerant levels, promoting efficiency & reliability in climate control systems.
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 32.77 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.015 |
The manifold features large, easy-to-read 3-1/8 inches steel case gauges with 1% accuracy (Class 1) for ensuring precise & reliable measurements for HVAC system monitoring.
The 3/8 inch vacuum port is designed to be used with a larger hose, cutting evacuation time by up to 33% and enhancing overall efficiency during evacuation processes.
The exclusive 100 mesh filter in-line on all flare fittings is designed to help keep out particulate material, effectively extending the life of the seats & ensuring long-term performance.
Yes, this manifold is equipped with a heavy-duty hook that ensures a secure attachment, preventing accidental disconnection during use.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)