-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold |
|---|---|
| A2l Compatibility | Not A2L Compatible |
| Accuracy | -1% to +1% |
| Adjustment Material | Plastic |
| Adjustment Method | Lever |
| Body Material | Aluminum |
| Calibration Certificate Type | Not Certified |
| Display Illumination | Non-Illuminated |
| Display Type | Analog |
| Features | 1% Accuracy Gauges |
| For Refrigerant Type | R-22, R-404A, R-410A |
| For Use With | R-22, R-404A, R-410A Refrigerants |
| Gauge Diameter | 3 1/8" |
| Gauge Fill | Dry |
| Gauge Type | High Side/Low Side |
| Gauges High Side Red | 0 psig to 800 psig |
| High Side Display Pressure - Maximum | 800 psi |
| High Side Display Pressure - Minimum | 0 psi |
| Hose Connection Thread Direction | Right Hand |
| Includes Gauge Boots | Boot Not Included |
| Includes Sightglass | Sightglass Included |
| Includes Vacuum Port | Vacuum Port Included |
| Low Side Display Pressure - Maximum | 350 psi |
| Low Side Display Pressure - Minimum | 30 in. hg |
|---|---|
| Manifold Port Connection Gender | Male |
| Manifold Port Connection Size | 3/8" |
| Manifold Port Connection Thread Direction | Right-Hand |
| Manifold Port Connection Type | SAE |
| Material | Forged Aluminum Alloy |
| Number Of Hoses | 0 |
| Number Of Valves | 4 |
| Overall Depth | 10 7/8" |
| Overall Height | 4 1/4" |
| Overall Width | 10 3/8" |
| Pressure Resolution | 5 psi |
| Pressure Units Measured | Psi |
| Product Type | Manifold Gauge Set |
| Promotion Restriction | Not Eligible For Promotion |
| Series | TITAN Series |
| Temperature Resolution | 1°F |
| Temperature Units Measured | °F |
| Vacuum Port Connection Gender | Male |
| Vacuum Port Connection Size | 3/8" |
| Vacuum Port Connection Thread Direction | Right Hand |
| Vacuum Port Connection Type | SAE |
| Warranty | 1 yr. |
YELLOW JACKET 49963 manifold is used by technicians to measure pressures or temperatures and evacuate or charge refrigerants. It is ideal for regulating the refrigerant flow in air conditioning and refrigeration systems.
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 32 |
| HS Code | 9026806000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6425 |
Connect the manifold to the HVAC system, open the valves and read the high and low side gauges for pressure measurements.
The hanging hook provides convenience by allowing technicians to keep the manifold within easy reach during HVAC tasks.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)