-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold |
|---|---|
| A2l Compatibility | Not A2L Compatible |
| Accuracy | -1% to +1% |
| Adjustment Material | Plastic |
| Adjustment Method | Lever |
| Body Material | Aluminum |
| Calibration Certificate Type | Not Certified |
| Display Illumination | Non-Illuminated |
| Display Type | Analog |
| Features | 1% Accuracy Gauges |
| For Refrigerant Type | R-22, R-404A, R-410A |
| For Use With | R-22, R-404A, R-410A Refrigerants |
| Gauge Diameter | 3 1/8" |
| Gauge Fill | Dry |
| Gauge Type | High Side/Low Side |
| Gauges High Side Red | 0 psig to 800 psig |
| High Side Display Pressure - Maximum | 800 psi |
| High Side Display Pressure - Minimum | 0 psi |
| Hose Color | Blue, Red, Yellow |
| Hose Connection Thread Direction | Right Hand |
| Hose Connection Type | 45° SAE, Ball Valve |
| Hose Length | 5 ft. |
| Includes Gauge Boots | Boot Not Included |
| Includes Sightglass | Sightglass Included |
| Includes Vacuum Port | Vacuum Port Included |
| Low Side Display Pressure - Maximum | 350 psi |
|---|---|
| Low Side Display Pressure - Minimum | 30 in. hg |
| Manifold Port Connection Gender | Male |
| Manifold Port Connection Size | 3/8" |
| Manifold Port Connection Thread Direction | Right-Hand |
| Manifold Port Connection Type | SAE |
| Material | Forged Aluminum Alloy |
| Number Of Hoses | 4 |
| Number Of Valves | 4 |
| Overall Depth | 12 5/8" |
| Overall Height | 5 1/4" |
| Overall Width | 11 3/4" |
| Pressure Resolution | 5 psi |
| Pressure Units Measured | Psi |
| Product Type | Manifold Gauge Set |
| Promotion Restriction | Not Eligible For Promotion |
| Series | TITAN Series |
| Temperature Resolution | 1°F |
| Temperature Units Measured | °F |
| Vacuum Port Connection Gender | Male |
| Vacuum Port Connection Size | 3/8" |
| Vacuum Port Connection Thread Direction | Right Hand |
| Vacuum Port Connection Type | SAE |
| Valve Bore | 3/8" |
| Warranty | 1 yr. |
YELLOW JACKET 49968 manifold serves as a crucial tool for technicians during system maintenance and diagnostics. The manifold enables precise measurement of refrigerant pressure, facilitating the identification of issues and ensuring optimal system performance. It is ideal for refrigeration and air conditioning systems.
| Height (cm) | 29.84 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 31.75 |
| HS Code | 9026806000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.853 |
Manifolds can use gauge boots to protect against impact blows in harsh conditions.
Yellow Jacket 49968 manifold is compatible with R-22, R-404A and R-410A refrigerants.
Yellow Jacket charging manifold comes equipped with a four-valve connection, including vacuum, low side, high side and refrigerant lines that can be individually controlled during the operation.
A valve is a mechanical device for regulating fluid or gas flow by opening or closing a pathway. In contrast, a manifold is an assembly of interconnected valves, fittings and pipes designed to centralise fluid distribution or collection in complex fluid systems, offering efficient control over multiple sources and destinations.
Major factors include specific application requirements, fluid compatibility, flow rate and the number & type of valve sections needed for optimal system performance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)