YELLOW JACKET 49973 Manifold, 4 Valve, Titan, Liquid Gauge

Item: AF8NVY
Model: 49973
Cross Ref: 29AU15
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$461.46
10% off
$415.31 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Refrigerant Application (R-22, R-410A)
    • Gauge Accuracy (1% - 1%)

Shipping Information

Height (cm) 11.43
Length (cm) 27.3
Width (cm) 26.67
HS Code 9026806000
Country Of Origin US
Weight (kg) 1.98

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site