-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Roof Drain |
|---|---|
| Basin Finish | Epoxy Coated |
| Body Material | Cast Iron |
| Buy American Act Compliant | No |
| Color | Blue |
| Connection | No Hub |
| Connection - Drains | No Hub |
| Connection Type | No Hub |
| Dome | Polyethylene |
| Dome Material | Plastic |
| Drain Color | Blue |
| Drain Material | Cast Iron |
| Drain Pipe Dia. | 4" |
| Freearea | 137" |
| Grate Finish | Epoxy Coated |
| Grate Surface Type | Dome |
| Grid Material | Polyethylene |
| Height | 12 1/2" |
|---|---|
| Includes | Flashing Clamp With Integral Stop, Self Locking Plastic Dome |
| Includes Dome | Yes |
| Lead Free | Not In Scope |
| Material | Cast Iron |
| Outlet Connection Thread Type | No Hub |
| Outlet Location | Bottom |
| Outlet Size | 4" |
| Outlet Type | No Hub |
| Overall Diameter | 14 1/8" |
| Overall Height | 12 1/2" |
| Overflowdome | No |
| Overflowdrain | Not Applicable |
| Pipe Dia. | 4" |
| Pipe Outside Dia. | 4" |
| Shape | Round |
| Type | Roof Drains |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 43.43 |
| HS Code | 7325991000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.339 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)