-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Telescoping Pivoting Forklift Boom |
|---|---|
| Boom Style | Telescoping |
| Color | Yellow |
| Fork Pocket Height | 2 1/2" |
| Fork Pocket Spacing | 22" |
| Fork Pocket Width | 7 1/2" |
| Hook Opening | 1.09" |
| Hook Opening Size | 1 1/8" |
| Hook Position Increments | 1 ft. |
| Hook Type | Double Swivel Hook |
| Horizontal Reach | 7 ft. to 12 ft. |
| Includes | (5) Vertical Height Adjustments, Restraining Chain With Grab Hook |
| Lifting Angle - Maximum - New | 40° |
| Load Capacity - Minimum | 1500 lbs. |
| Load Capacity @ 10 Ft | 1900 lbs. |
| Load Capacity @ 11 Ft | 1600 lbs. |
| Load Capacity @ 12 Ft | 1500 lbs. |
| Load Capacity @ 3 Ft | 4000 lbs. |
|---|---|
| Load Capacity @ 4 Ft | 4000 lbs. |
| Load Capacity @ 5 Ft | 4000 lbs. |
| Load Capacity @ 6 Ft | 4000 lbs. |
| Load Capacity @ 7 Ft | 3200 lbs. |
| Load Capacity @ 8 Ft | 2600 lbs. |
| Load Capacity @ 9 Ft | 2200 lbs. |
| Max. Capacity | 4000 lbs. |
| Maximum Load Capacity | 4000 lbs. |
| Maximum Load Carrying Distance | 12 ft. |
| Minimum Load Carrying Distance | 3 ft. |
| Mounting Type | Fork |
| Number Of Fork Pockets | 2 |
| Overall Height | 22 5/8" |
| Overall Width | 22" |
| Storage Height | 22 5/8" |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 218.44 |
| Width (cm) | 60.96 |
| HS Code | 8431200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 162.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)