-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter |
|---|---|
| Absolute Filter Rating | 40 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Hydraulic Fluid |
| Compatible Vehicle Make | Case Ih, Komatsu, Mazda, New Holland, Vermeer |
| Filter Design | Spin On |
| For Use With | 2011 Mazda Tribute, Case, Case-International, Komatsu, New Holland, Vermeer Equipment |
| Height | 3.531" |
| Includes | 14 psid Bypass Valve, Anti-Drainback Valve |
| Length | 3.531" |
|---|---|
| Media Material | Cellulose |
| Nominal Filter Rating | 18 µm |
| Outside Dia. | 3" |
| Overall Height | 3 17/32" |
| Product Type | Hydraulic Filter |
| Thread Size | 3/4"-16 |
| Width | 3" |
| standard | ISO 9001:2015 |
| Height (cm) | 8.97 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)