-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Application | Cooling, Use Indoors With Clean-Air Heating, Ventilating Systems |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Bolt Hole Dia. | 7/8" |
| Bolt Hole Dia. (in.) | 0.875" |
| Cfm Range | 3725 To 5470 @ 0.0-in. sp |
| Dimension A | 33 1/2" |
| Dimension B | 28" |
| Dimension C | 32" |
| Dimension D | 15 7/8" |
| Dimension E | 18 5/8" |
| Dimension F | 28" |
| Dimension G | 19 1/2" |
| Dimension H | 2 5/8" |
| Dimension J | 1 3/4" |
| Dimension K | 7/8" |
| Dimension L | 30 1/2" |
| Dimension M | 25" |
| Discharge Height | 15 7/8" |
| Discharge Height (in.) | 15.875" |
| Discharge Width | 18 5/8" |
| Discharge Width (in.) | 18.625" |
| Drive Type | Belt Drive |
| Filter Factor | 0 |
| Filter Height | 25 3/4" |
| Filter Width | 31" |
| Filter Width (in.) | 31" |
| Finish | Green Baked Enamel |
| Flow Rate | 3725-5470 CFM |
| For Air Type | Clean |
| For Location | Indoor |
| Hazardous Location Specification | Not Applicable |
|---|---|
| Height | 28" |
| Housing Color | Green |
| Includes Drive Package | No |
| Inlet Diameter | 12 1/2" |
| Inlet Duct Connection Height | 25" |
| Inlet Duct Connection Width | 21" |
| Material | Steel |
| Max. Ambient Temp. | 140°F |
| Max. Depth | 32" |
| Max. Inlet Temp. | 140°F |
| Max. Motor Hp | 3 hp |
| Maximum Fan Speed | 679 RPM |
| Min. Motor Hp | 1/3 hp |
| Minimum Fan Speed | 451 RPM |
| Mounting Orientation | Horizontal |
| No. Of Inlets | 2 |
| Number Of Mounting Points | 4 |
| Outlet Duct Connection Height | 15 7/8" |
| Outlet Duct Connection Width | 18 5/8" |
| Outlet Height | 15 7/8" |
| Overall Depth | 32" |
| Overall Height | 28" |
| Overall Width | 33 1/2" |
| Rpm Range | 451-679 RPM |
| Shaft Dia. | 1" |
| Spark Resistant Construction Type | Not Rated |
| Type | Less Drive Package |
| Wheel Dia. | 15 1/2" |
| Wheel Material | Steel |
| Wheel Type | Forward Curve |
| Width | 33 1/2" |
| Height (cm) | 84.58 |
|---|---|
| Length (cm) | 94.74 |
| Width (cm) | 97.79 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 78.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)